Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Virchow Skull Breaker Blade, measuring ½ in. wide and 3 in.es long, built specifically for forensic, pathology, and postmortem cranial work
- Heavy, compact blade designed to apply focused leverage for breaking cranial sutures
- Ideal for lifting, prying, and separating the skullcap after sawing
- Precision-ground edges ensure reliable engagement with bone without slipping
- Made from premium surgical-grade stainless steel for maximum strength and durability
- Designed for repeated impact, prying, and torsional forces used during autopsy skull opening
- Corrosion-resistant and fully autoclavable, suitable for demanding forensic environments
- Ergonomic handle compatibility allows a secure, non-slip grip during skullcap removal
- Often used alongside skull saws, chisels, and mallets in standard cranial autopsy protocols
- Breaking and separating cranial sutures
- Raising the skullcap (calvarium) after bone cuts
- Supporting neuropathological examinations
- Used by medical examiners, forensic pathologists, and autopsy technicians
- Suitable for human and large animal necropsy procedures
Specifications
Specifications
| Product Type | Skull Breaker |
| Blade Material | Stainless Steel |
| Blade Style | Skull Breaker |
| Length (English) | 3 in. |
| Length (Metric) | 7.5 cm |
| Length (Metric) Blade | 0.5 in. |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?