Learn More
Diversey™ Virex™ II 256 One-Step Disinfectant Cleaner and Deodorant
Description
- Kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus and many more
- Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
- Highly concentrated quaternary formula provides excellent one-step, cost-effective cleaning and disinfection
Specifications
Specifications
| Product Type | Quat-based Disinfectant |
| pH | 10.2 |
| Sterility | Non-sterile |
| Appearance | Blue |
| Certifications/Compliance | EPA, FDA |
| Container Type | AccuMix™ Container |
| Quantity | 6 Pk. |
| Volume (English) | 32 oz. |
| Volume (Metric) | 946 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.