Learn More
Waters Corp Viridis Column, 2-Ethylpyridine, 130Å, 5 μm, 3 x 250 mm
Supplier: Waters Corp 186005753
Designed and tested for SFC, the Viridis 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Viridis Hybrid particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.
- Chemistry: 2-Ethylpyridine
- Separation mode: SuperCritical Fluid (SFC)
- Hybrid particle substrate
- Maximum pressure: 6000 psi (415 bar)
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 250 mm
- Carbon load: 9%
- Wide range of selectivity for greater resolution
- Excellent peak shapes without mobile-phase additives
- Suitable for well-retained basic achiral compounds
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.