Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Viridis BEH 2-EP Column, 5 μm, 130 Å, 4.6 × 50 mm

Catalog No. 50466238 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Viridis BEH 2-Ethylpyridine analytical SFC column offers an extended range of achiral SFC selectivities. It is built upon patented Ethylene Bridged Hybrid (BEH) particle technology, designed to ensure excellent peak shapes under SFC conditions, especially for strongly retained basic achiral compounds.

  • Offers extended range of achiral SFC selectivities
  • Built upon patented Ethylene Bridged Hybrid (BEH) particle technology
  • Ensures excellent peak shapes in SFC conditions
  • Suitable for strongly retained basic achiral compounds
  • Features spherical particles
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Dimensions: 4.6 mm inner diameter × 50 mm length
  • Pore volume: 0.7 cc/g
  • Surface area: 185 m<sup>2</sup>/g
  • Carbon load: 9%
  • Chemistry: 2-Ethylpyridine

Catalog No. 50-466-238 Supplier Waters Corp Supplier No. 186005754
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Viridis BEH 2-Ethylpyridine analytical SFC column offers an extended range of achiral SFC selectivities. It is built upon patented Ethylene Bridged Hybrid (BEH) particle technology, designed to ensure excellent peak shapes under SFC conditions, especially for strongly retained basic achiral compounds.

  • Offers extended range of achiral SFC selectivities
  • Built upon patented Ethylene Bridged Hybrid (BEH) particle technology
  • Ensures excellent peak shapes in SFC conditions
  • Suitable for strongly retained basic achiral compounds
  • Features spherical particles
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Dimensions: 4.6 mm inner diameter × 50 mm length
  • Pore volume: 0.7 cc/g
  • Surface area: 185 m<sup>2</sup>/g
  • Carbon load: 9%
  • Chemistry: 2-Ethylpyridine

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.