Learn More
Waters Corp Waters Viridis BEH 2-Ethylpyridine SFC Column, 130Å, 5 μm, 2.1 × 150 mm
Supplier: Waters Corp 186006545
The Viridis BEH 2-Ethylpyridine SFC Column is designed for achiral supercritical fluid chromatography (SFC) separations, providing an expanded range of selectivities. This column is built upon patented Ethylene Bridged Hybrid (BEH) particle technology. It ensures excellent peak shapes, even for challenging, well-retained basic achiral compounds, when used under SFC conditions. This column is suitable for various achiral SFC separations, particularly for basic achiral compounds. It is also integrated into Method Development Kits, which are utilized for screening and optimizing SFC methods.
- Chemistry: 2-Ethylpyridine
- Particle shape: Spherical
- Particle sizes: Available in 1.7 μm, 3.5 μm, and 5 μm
- Pore volume: 0.7 cc/g
- Pore size: 130 Å
- Surface area: 185 m2/g
- Carbon load: 9%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.