Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, Viridis BEH 2-EP, 130Å, 5μm, 30 mm X 75 mm

Catalog No. 50466251 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Viridis columns offer an added range of achiral SFC selectivities and are based on the patented Ethylene Bridged Hybrid (BEH) particle technology. These columns deliver excellent peak shapes, even for well-retained basic achiral compounds, through the reduction and control of surface silanol activity on Viridis particles under SFC conditions.

  • Pore size: 130 Å
  • Particle size: 5 μm
  • Dimensions: OBD 30 × 75 mm
  • Particle shape: Spherical
  • Pore volume: 0.7 cc/g
  • Surface area: 185 m²/g
  • Carbon load: 9%
  • Chemistry: 2-Ethylpyridine

Catalog No. 50-466-251 Supplier Waters Corp Supplier No. 186005767
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Viridis columns offer an added range of achiral SFC selectivities and are based on the patented Ethylene Bridged Hybrid (BEH) particle technology. These columns deliver excellent peak shapes, even for well-retained basic achiral compounds, through the reduction and control of surface silanol activity on Viridis particles under SFC conditions.

  • Pore size: 130 Å
  • Particle size: 5 μm
  • Dimensions: OBD 30 × 75 mm
  • Particle shape: Spherical
  • Pore volume: 0.7 cc/g
  • Surface area: 185 m²/g
  • Carbon load: 9%
  • Chemistry: 2-Ethylpyridine

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.