Learn More
Waters Corp Viridis OBD Prep Column, 2-Ethylpyridine, 130 Å, 5 μm
Supplier: Waters Corp 186005771
These columns are designed for SuperCritical Fluid (SFC) applications, providing a wide range of selectivity for enhanced resolution. They feature Hybrid particles with controlled surface silanol activity, ensuring excellent peak shapes under SFC conditions, even for basic achiral compounds, without mobile-phase additives.
- 2-Ethylpyridine chemistry
- SuperCritical Fluid (SFC) separation mode
- Hybrid particle substrate
- Maximum pressure: 6000 psi (415 bar)
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- OBD prep column format
- Technique: SFC, SFC/MS
- Column dimensions: 50 mm inner diameter, 50 mm length
- Wide selectivity for greater resolution in SFC
- Reduced silanol activity for excellent peak shapes
- No mobile-phase additives required for basic achiral compounds
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.