Learn More
Waters Corp Viridis Prep Column, BEH 2-Ethylpyridine, 130Å, 5 μm, 30 mm X 50 mm
Supplier: Waters Corp 186005766
These 5 μm columns are designed for SuperCritical Fluid (SFC) applications, offering enhanced resolution through wide selectivity. They use hybrid particles with reduced and controlled surface silanol activity, ensuring excellent peak shapes for basic achiral compounds under SFC conditions without mobile-phase additives.
- Chemistry: 2-Ethylpyridine
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: OBD Prep Column
- Surface area: 185
- Particle technology: BEH
- Inner diameter: 30 mm
- Length: 50 mm
- Carbon load: 9 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.