Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Viridis BEH 2-Ethylpyridine OBD Prep Column, 5 μm, 30 mm × 100 mm, 130 Å

Catalog No. 50466252 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed and tested for SFC, the Viridis 5 μm columns offer a wide range of selectivity for increased resolution. The Viridis Hybrid particles provide excellent peak shapes, even for well-retained basic achiral compounds, under SFC conditions, without the need for mobile-phase additives, due to the reduction and control of surface silanol activity.

  • Chemistry: 2-Ethylpyridine
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • System: SFC preparative
  • Particle technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 30 mm
  • Length: 100 mm
  • Carbon load: 9%
  • Units per package: 1 pack

Catalog No. 50-466-252 Supplier Waters Corp Supplier No. 186005768
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed and tested for SFC, the Viridis 5 μm columns offer a wide range of selectivity for increased resolution. The Viridis Hybrid particles provide excellent peak shapes, even for well-retained basic achiral compounds, under SFC conditions, without the need for mobile-phase additives, due to the reduction and control of surface silanol activity.

  • Chemistry: 2-Ethylpyridine
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • System: SFC preparative
  • Particle technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 30 mm
  • Length: 100 mm
  • Carbon load: 9%
  • Units per package: 1 pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.