Learn More
Waters Corp Viridis BEH Prep Guard Cartridge, 2-Ethylpyridine, 5 μm, 130 Å
Supplier: Waters Corp 186006909
The 30x10mm Prep Guard Cartridge is designed to safeguard both HPLC and SFC 30 mm ID Prep OBD™ columns. Installing this guard assembly before the prep column extends column lifetimes and reduces purification costs.
- Features 2-Ethylpyridine chemistry
- Has a particle size of 5 μm
- Pore size of 130 Å
- Designed for SuperCritical Fluid (SFC) separation mode
- Compatible with SFC and SFC/MS techniques
- Utilizes BEH particle technology
- Withstands maximum pressure of 6000 psi (415 Bar)
- Has an inner diameter of 30 mm and length of 10 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.