Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Viridis BEH Column, 130Å, 5 μm, 3 mm X 50 mm

Catalog No. 50466209 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Viridis 5 μm columns are designed and tested for SFC and demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Viridis Hybrid particles provide excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives.

  • Separation mode: SFC
  • Substrate: hybrid
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: no
  • Silanol activity: medium
  • Particle shape: spherical
  • Particle size: 5 μm
  • Endfitting: standard
  • Pore size: 130 Å
  • Format: column
  • Surface area: 185
  • System: UPC2, SFC
  • Technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Units per package: 1 pk

Catalog No. 50-466-209 Supplier Waters Corp Supplier No. 186005719
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Viridis 5 μm columns are designed and tested for SFC and demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Viridis Hybrid particles provide excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives.

  • Separation mode: SFC
  • Substrate: hybrid
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: no
  • Silanol activity: medium
  • Particle shape: spherical
  • Particle size: 5 μm
  • Endfitting: standard
  • Pore size: 130 Å
  • Format: column
  • Surface area: 185
  • System: UPC2, SFC
  • Technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.