Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 130Å, 5 μm, 3 mm, 150 mm

Catalog No. 50466211 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed and tested for SFC, these Viridis 5 μm columns offer high selectivity and excellent peak shapes. Their hybrid particles and controlled silanol activity enable use without mobile-phase additives, even for basic achiral compounds.

  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Features a hybrid particle substrate with BEH technology.
  • Operates up to 6000 psi (415 Bar) maximum pressure.
  • Not endcapped, with medium silanol activity.
  • Spherical particle shape; particle size is 5 μm.
  • Pore size is 130 Å.
  • Surface area is 185.
  • Compatible with UPC2 and SFC systems for SFC/MS techniques.
  • Inner diameter is 3 mm and length is 150 mm.
  • Delivers excellent peak shapes without mobile-phase additives.

Catalog No. 50-466-211 Supplier Waters Corp Supplier No. 186005721
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Designed and tested for SFC, these Viridis 5 μm columns offer high selectivity and excellent peak shapes. Their hybrid particles and controlled silanol activity enable use without mobile-phase additives, even for basic achiral compounds.

  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Features a hybrid particle substrate with BEH technology.
  • Operates up to 6000 psi (415 Bar) maximum pressure.
  • Not endcapped, with medium silanol activity.
  • Spherical particle shape; particle size is 5 μm.
  • Pore size is 130 Å.
  • Surface area is 185.
  • Compatible with UPC2 and SFC systems for SFC/MS techniques.
  • Inner diameter is 3 mm and length is 150 mm.
  • Delivers excellent peak shapes without mobile-phase additives.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.