Learn More
Waters Corp Prep Guard Cartridge, Fluoro-Phenyl, BEH, 130 Å, 5 μm
Supplier: Waters Corp 186006911
The 30x10mm Prep Guard Cartridge, when used with the 30x10mm Prep Guard Holder (part number 186006912), is designed to safeguard both HPLC and SFC 30 mm ID Prep OBD™ columns. This guard assembly, when placed before the prep column, helps extend column lifetimes and decrease purification costs.
- Chemistry: Fluoro-Phenyl
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Silica
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Bonding technology: Fluoro-Phenyl
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: Prep Guard Cartridge
- Surface area: 185
- System: SFC Preparative
- Particle technology: BEH
- Technique: SFC, SFC/MS
- Inner diameter: 30 mm
- Length: 10 mm
- Carbon load: 10 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.