Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Viridis BEH OBD Prep Column, 130Å, 5 μm, 10 mm x 100 mm

Catalog No. 502392366 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Viridis Supercritical Fluid Chromatography (SFC) columns provide enhanced reproducibility for laboratory-scale purification. These SFC columns are designed for analytical and preparative chromatography in various formats. Semi-prep and preparative column formats use Optimum Bed Density (OBD) Technology to ensure mechanical stability and extended column lifetimes.

  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Particle technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Units per package: 1 pk

Catalog No. 50-239-2366 Supplier Waters Corp Supplier No. 186008253
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Viridis Supercritical Fluid Chromatography (SFC) columns provide enhanced reproducibility for laboratory-scale purification. These SFC columns are designed for analytical and preparative chromatography in various formats. Semi-prep and preparative column formats use Optimum Bed Density (OBD) Technology to ensure mechanical stability and extended column lifetimes.

  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Particle technology: BEH
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.