Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Viridis SFC Column, 130Å, 5 μm, 10 mm X 250 mm

Catalog No. 502392511 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Viridis BEH OBD Prep Column is an SFC Column designed for Supercritical Fluid Chromatography. It features spherical, fully porous hybrid particles and is suitable for various laboratory applications.

  • Product type: SFC Column
  • Length: 250 mm
  • Internal diameter: 10 mm
  • Particle size: 5 μm
  • Pore size: 130 Å
  • BET surface area: 185.0 m2/g
  • Non-endcapped
  • Country of origin: United States of America
  • Mode of separation: Supercritical Fluid Chromatography
  • Matrix: Hybrid
  • Particle morphology: Spherical, fully porous

Catalog No. 50-239-2511 Supplier Waters Corp Supplier No. 186008255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Viridis BEH OBD Prep Column is an SFC Column designed for Supercritical Fluid Chromatography. It features spherical, fully porous hybrid particles and is suitable for various laboratory applications.

  • Product type: SFC Column
  • Length: 250 mm
  • Internal diameter: 10 mm
  • Particle size: 5 μm
  • Pore size: 130 Å
  • BET surface area: 185.0 m2/g
  • Non-endcapped
  • Country of origin: United States of America
  • Mode of separation: Supercritical Fluid Chromatography
  • Matrix: Hybrid
  • Particle morphology: Spherical, fully porous

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.