Learn More
Waters Corp Waters Column, CSH Fluoro-Phenyl, 130Å, 5μm, 3 mm × 50 mm
Supplier: Waters Corp 186005688
The Viridis 5 μm columns are designed and tested for SuperCritical Fluid Chromatography (SFC) and offer a wide range of selectivity for enhanced resolution. They achieve excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives. This is due to the reduction and control of surface silanol activity on Viridis Hybrid particles.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 50 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.