Learn More
Waters Corp Waters Column, Viridis CSH Fluoro-Phenyl, 130 Å, 5 μm, 3 mm x 100 mm
Supplier: Waters Corp 186005689
Designed and tested for SFC, these 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on hybrid particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.
- PFP/Fluoro-Phenyl chemistry
- SuperCritical Fluid (SFC) separation mode
- Hybrid particle substrate
- Maximum pressure: 6000 psi (415 bar)
- Not endcapped
- Fluoro-Phenyl bonding technology
- Medium silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- UPC2 and SFC system compatible
- CSH particle technology
- SFC and SFC/MS compatible
- Inner diameter: 3 mm
- Length: 100 mm
- Carbon load: 10 %
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.