Learn More
Waters Corp Waters Viridis Column, CSH Fluoro-Phenyl, 130Å, 5μm, 2.1 mm X 150 mm
Supplier: Waters Corp 186006543
These 5μm columns are designed for SuperCritical Fluid Chromatography (SFC) applications, offering enhanced resolution through a wide range of selectivity. They provide excellent peak shapes for well-retained basic achiral compounds, even without mobile-phase additives, by controlling surface silanol activity on hybrid particles under SFC conditions.
- Optimized for SuperCritical Fluid Chromatography (SFC) applications.
- Offers a wide range of selectivity for enhanced resolution.
- Achieves excellent peak shapes for well-retained basic achiral compounds without mobile-phase additives.
- Features hybrid particle substrate with CSH technology.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 5μm.
- Pore size: 130Å.
- Inner diameter: 2.1 mm.
- Length: 150 mm.
- Carbon load: 10 %.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.