Learn More
Waters Corp SFC Column, 130Å, 5 μm, 10 × 100 mm
Supplier: Waters Corp 186008249
This SFC column is designed for preparative supercritical fluid chromatography (SFC) applications. It utilizes advanced Viridis CSH Fluoro-Phenyl OBD Prep technology, featuring specific pore and particle sizes, and precise dimensions for laboratory-scale separations.
- Utilizes Viridis CSH Fluoro-Phenyl OBD Prep technology.
- Features a 130Å pore size.
- Designed with a 5 μm particle size.
- Dimensions are 10 × 100 mm.
- Suitable for preparative SFC applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.