Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, Fluoro-Phenyl, 5 μm, 10 x 50 mm

Catalog No. 502391603 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column combines state-of-the-art media manufacturing with industry-leading column technology, offering enhanced reproducibility for laboratory-scale purification in Supercritical Fluid Chromatography (SFC). It is manufactured using Optimum Bed Density (OBD) Technology, which provides additional mechanical stability and extends column lifetimes.

  • PFP/Fluoro-Phenyl chemistry.
  • Hybrid particle substrate.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 10 mm.
  • Length: 50 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Supports SFC and SFC/MS techniques.
  • 1 unit per package.

Catalog No. 50-239-1603 Supplier Waters Corp Supplier No. 186008248
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column combines state-of-the-art media manufacturing with industry-leading column technology, offering enhanced reproducibility for laboratory-scale purification in Supercritical Fluid Chromatography (SFC). It is manufactured using Optimum Bed Density (OBD) Technology, which provides additional mechanical stability and extends column lifetimes.

  • PFP/Fluoro-Phenyl chemistry.
  • Hybrid particle substrate.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 10 mm.
  • Length: 50 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Supports SFC and SFC/MS techniques.
  • 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.