Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, Viridis CSH Fluoro-Phenyl, 5 μm, 130 Å, 30 x 75 mm

Catalog No. 50466201 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Waters OBD Prep Column features a Viridis CSH Fluoro-Phenyl phase, designed for preparative chromatography applications.

  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 30.0 mm
  • Length: 75 mm
  • Phase: Viridis CSH Fluoro-Phenyl
  • Phase type: PFP

Catalog No. 50-466-201 Supplier Waters Corp Supplier No. 186005705
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This Waters OBD Prep Column features a Viridis CSH Fluoro-Phenyl phase, designed for preparative chromatography applications.

  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 30.0 mm
  • Length: 75 mm
  • Phase: Viridis CSH Fluoro-Phenyl
  • Phase type: PFP

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.