Learn More
Waters Corp SFC Prep Column, Viridis Silica, 2-Ethylpyridine, 100Å, 5 μm, 50 mm × 50 mm
Supplier: Waters Corp 186004952
Viridis Supercritical Fluid Chromatography (SFC) columns offer enhanced reproducibility for laboratory-scale purification, available for analytical and preparative chromatography. They utilize patented Optimum Bed Density (OBD) Technology for preparative formats and feature 2-Ethylpyridine chemistry for effective achiral SFC applications, ensuring high reliability and predictability.
- Maximum pressure of 6000 psi (415 bar).
- Spherical silica particle shape with 100 Å pore size and 5 μm particle size.
- Dimensions of 50 mm x 50 mm.
- Excellent column lifetimes due to Optimum Bed Density (OBD) Technology.
- Optimized for separation methods scalable to preparative OBD columns.
- Suitable for SFC and SFC/MS techniques.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.