Learn More
Waters Corp Waters Viridis Silica Column, 100Å, 5 μm, 4.6 mm ID, 250 mm
Supplier: Waters Corp 186004911
Viridis Silica Columns offer enhanced reproducibility for laboratory-scale purification. These Supercritical Fluid Chromatography (SFC) columns are suitable for analytical and preparative chromatography, designed with tight product specifications and very low metal content.
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Silica
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Waters
- Pore size: 100 Å
- Format: Column
- Surface area: 340
- System: SFC
- Particle technology: Silica
- Technique: SFC, SFC/MS
- Inner diameter: 4.6 mm
- Length: 250 mm
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.