Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Viridis Silica Column, 5 μm, 4.6 mm x 150 mm

Catalog No. 50791225 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Viridis Supercritical Fluid Chromatography (SFC) columns offer enhanced reproducibility for laboratory-scale purification. Designed with advanced manufacturing, they provide high predictability due to tight specifications and very low metal content, suitable for analytical and preparative applications.

  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Silica
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Surface area: 340 m2/g
  • System: UPC2, SFC
  • Technique: SFC/MS
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Separation methods can be optimized and scaled up to Preparative OBD Columns.
  • Used in achiral SFC separations.
  • Exhibits good retention, peak shape, and selectivity properties.

Catalog No. 50-791-225 Supplier Waters Corp Supplier No. 186004910
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Viridis Supercritical Fluid Chromatography (SFC) columns offer enhanced reproducibility for laboratory-scale purification. Designed with advanced manufacturing, they provide high predictability due to tight specifications and very low metal content, suitable for analytical and preparative applications.

  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Silica
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Surface area: 340 m2/g
  • System: UPC2, SFC
  • Technique: SFC/MS
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Separation methods can be optimized and scaled up to Preparative OBD Columns.
  • Used in achiral SFC separations.
  • Exhibits good retention, peak shape, and selectivity properties.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.