Learn More
Waters Corp Preparative Column, Viridis Silica 2-Ethylpyridine, 100Å, 5 μm, 10 x 150 mm
Supplier: Waters Corp 186008234
This Viridis Supercritical Fluid Chromatography (SFC) column combines state-of-the-art media manufacturing with industry-leading column technology for reproducible laboratory-scale purification. Suitable for analytical and preparative chromatography, it uses Waters' patented Optimum Bed Density (OBD) Technology for mechanical stability and extended column lifetimes.
- 2-Ethylpyridine chemistry.
- SuperCritical Fluid (SFC) separation.
- Silica particle substrate.
- Maximum pressure: 6000 psi (415 Bar).
- Spherical particle shape.
- Particle size: 5 μm.
- Pore size: 100 Å.
- OBD Prep Column format provides enhanced mechanical stability and extended column lifetimes.
- Supports SFC and SFC/MS techniques.
- Inner diameter: 10 mm.
- Length: 150 mm.
- Enhanced reproducibility for laboratory scale purification.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.