Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Viridis Silica 2-Ethylpyridine Column, 100Å, 5 μm, 2.1 mm x 150 mm

Catalog No. 50466305 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed and tested for SFC, the 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Hybrid particles delivers, under SFC conditions, excellent peak shapes, without the use of mobile-phase additives, even for well-retained basic achiral compounds.

  • Chemistry: 2-ethylpyridine
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Silica
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 340
  • System: UPC2, SFC
  • Particle technology: Silica
  • Technique: SFC, SFC/MS
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 8 %
  • Product type: Columns
  • Units per package: 1 pk

Catalog No. 50-466-305 Supplier Waters Corp Supplier No. 186006542
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed and tested for SFC, the 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Hybrid particles delivers, under SFC conditions, excellent peak shapes, without the use of mobile-phase additives, even for well-retained basic achiral compounds.

  • Chemistry: 2-ethylpyridine
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Silica
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 340
  • System: UPC2, SFC
  • Particle technology: Silica
  • Technique: SFC, SFC/MS
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 8 %
  • Product type: Columns
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.