Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Viridis Silica 2-Ethylpyridine, 100Å, 5μm, 3 x 250 mm

Catalog No. 50466275 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a Viridis Silica 2-Ethylpyridine Column.

  • Inner diameter: 3.0 mm
  • Length: 250 mm
  • Particle size: 5 μm
  • Phase: Viridis Silica 2-Ethylpyridine
  • Phase type: Ethyl Pyridine
  • Pore size: 100 Å
  • Column type

Catalog No. 50-466-275 Supplier Waters Corp Supplier No. 186005803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This product is a Viridis Silica 2-Ethylpyridine Column.

  • Inner diameter: 3.0 mm
  • Length: 250 mm
  • Particle size: 5 μm
  • Phase: Viridis Silica 2-Ethylpyridine
  • Phase type: Ethyl Pyridine
  • Pore size: 100 Å
  • Column type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.