Learn More
Waters Corp SFC Column, Viridis Silica 2-Ethylpyridine, 100Å, 5 μm, 3 x 150 mm
Supplier: Waters Corp 186005802
Designed and tested for SFC, Viridis 5 μm columns offer wide selectivity for greater resolution. Surface silanol activity control on Viridis Hybrid particles ensures excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without mobile-phase additives.
- Wide range of selectivity for increased resolution.
- Reduction and control of surface silanol activity on Viridis Hybrid particles provides excellent peak shapes under SFC conditions.
- No need for mobile-phase additives, even for well-retained basic achiral compounds.
- High silanol activity.
- Surface area: 340 m2/g.
- Particle shape: Spher.
- Carbon load: 8.0%.
- Endcapping: No.
- Inner diameter: 3 mm.
- Length: 150 mm.
- Particle size: 5.0 μm.
- Pore size: 100 Å.
- USP number: L3.
- Mode: SFC.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.