Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Viridis Column, 2-Ethylpyridine, Silica, 5 μm, 3 × 50 mm

Catalog No. 50466272 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are designed and tested for SuperCritical Fluid (SFC) applications, offering a wide range of selectivity for enhanced resolution. They achieve excellent peak shapes even for well-retained basic achiral compounds without mobile-phase additives — by reducing and controlling surface silanol activity on hybrid particles.

  • Features 2-Ethylpyridine chemistry.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Constructed with a silica particle substrate.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Features high silanol activity.
  • Spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Inner diameter of 3 mm.
  • Length of 50 mm.
  • Carbon load of 8%.
  • Comes with 1 unit per package.

Catalog No. 50-466-272 Supplier Waters Corp Supplier No. 186005800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are designed and tested for SuperCritical Fluid (SFC) applications, offering a wide range of selectivity for enhanced resolution. They achieve excellent peak shapes even for well-retained basic achiral compounds without mobile-phase additives — by reducing and controlling surface silanol activity on hybrid particles.

  • Features 2-Ethylpyridine chemistry.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Constructed with a silica particle substrate.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Features high silanol activity.
  • Spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Inner diameter of 3 mm.
  • Length of 50 mm.
  • Carbon load of 8%.
  • Comes with 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.