Learn More
Waters Corp Viridis Silica Column, 100 Å, 5 μm, 3 mm X 150 mm
Supplier: Waters Corp 186005806
Designed and tested for SuperCritical Fluid (SFC) applications, these 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on hybrid particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.
- Particle size: 5 μm
- Pore size: 100 Å
- Inner diameter: 3 mm
- Length: 150 mm
- Maximum pressure: 6000 psi (415 bar)
- Chemistry: Silica
- Particle shape: Spherical
- Silanol activity: High
- Separation mode: SuperCritical Fluid (SFC)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.