Learn More
International Enviroguard™ ViroGuard Blue Hazmat Coverall with Hood, Elastic Wrists and Back
Shop All International Enviroguard Systems ProductsDescription
- Tear and abrasion-resistant fabric protects against scrapes and scratches in the toughest work environments
- Fabric helps prevent heat stress with enhanced moisture vapor transmission, so you stay cool and comfortable on the job
- An attached hood helps provide head, neck, and shoulder protection, while the blue-colored fabric makes stains and splashes less conspicuous
- Fabric passes ASTM F1670 and F1671 tests for protection against blood, bodily fluids, and blood-borne pathogens
- A storm flap over the zipper helps prevent liquids from seeping through zipper seams, which often have tiny holes or are not designed to prevent liquid penetration
- An attached hood and roomy, seamless shoulder areas resist tears and provide more protection in sensitive and high-movement areas
- A wider, gusseted crotch gives the wearer more room to move in all directions without ripping fabric
- Elastic wrists with an elastic back that stretches with the user offers more comfort and better tear resistance
- Possible applications for these disposable hazmat suits include emergency response, category 3 black water, tank cleaning, crime scene remediation, sanitation work, and animal research
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Laminated Non-woven Fabric |
| Color | Royal Blue |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.