Learn More
Description
- Economy-rated
- Sporty looks
- Unisex
- Lightweight
- Soft temple tips and nosebridge cushion high contact points for comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- Polycarbonate lenses absorb 99.9% UVA and UVB
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing |
| Frame Color | Black |
| No. per Case | 20/Cs. |
| Model | V6X01HC |
| Temple Style | Standard |
| Temple Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.