Learn More
Thermo Scientific™ Virtuoso™ 9mm MS Certified Amber Glass Screw Thread Vial Kits
Shop All Thermo Scientific ProductsDescription
Use certified clean, low particle, low background vials for your high sensitivity LC/MS, GC/MS and chromatography applications. The Thermo Scientific™ Virtuoso™ 9mm MS Certified Amber Glass Screw Thread Vial Kit is designed exclusively for use with the Virtuoso Vial Identification System, thus ensuring the highest level of sample integrity printing reliable sample data directly on the vial's V-Patch. The vial incorporates Advanced Vial Closure System (AVCS) technology to nearly eliminate septa push-through. Every pack comes with a Certificate of Conformance.
- Pre-cleaned vials provide unmatched consistency
- Pre-cleaned vial packaging protects the product integrity
- High purity closures packed in air-tight recloseable container
- AVCS technology to nearly eliminate septa push-through
- Cap designed with stop point to prevent over- or under-tightening for an optimal, consistent seal every time
- Includes bonded PTFE/Silicone septa cap
- Vial is manufactured from superior quality 33 expansion borosilicate amber (51A) glass
- Fully lot-tested by multiple methods for 15 critical parameters
- Every pack comes with a Certificate of Conformance
Specifications
Specifications
| Description | Virtuoso Mass Spec Certified 9mm Kit |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 475 μL |
| Includes | 60180-VT310A and C5000-64B |
| No. per Pack | 100/Pk. |
| Product Line | Virtuoso |
| Closure Size | 9 mm |
| Marking Spot | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.