Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Visible Spectrophotometer
SCI_ED

Catalog No. s63166a
Change view
Click to view available options
Type:
Visible Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S63166A Visible Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63166A Supplier United Products & Instruments, Inc. Supplier No. 1100
Only null left
Add to Cart
Add to Cart

Includes

Included with the spectrophotometer are 12 test tubes and a dust cover.

An essential instrument for any chemistry, biology, or general-purpose lab.

Features built-in filters for easy operation

Economical spectrophotometer is designed for quick and easy use in the chemistry, biology, and any general-purpose laboratory. The continuous wavelength range of 335-1000nm and the push-button auto-zero function provide a broad working range. Features an analog output that can be used with the Fisher Scientific™ LogIT data acquisition system and a square, 10mm path length cuvette adapter with a 13mm test tube holder. Displays percent transmittance and absorbance on a large LCD readout. Included with the spectrophotometer are 12 test tubes, dust cover, and an experiment/operator's manual that contains 10 experiments for spectroscopy, chemistry, and biology.

Specifications:

  • Spectral slit width: 20nm
  • Optical system: single-beam grating system, 1200 lines/mm
  • Wavelength range: 335-1000nm (visible)
  • Wavelength accuracy: ±2nm
  • Repeatability: ±1nm
  • Stray light: <0.5%T at 340 and 400nm
  • Photometric Range: 0-125%T, 0-2A
  • Photometer accuracy: ±2.0%T
  • Light source: tungsten halogen lamp, 6V/10w
  • Data output: analog

Order Info

  • Dimensions/Weight: 12 1/8L x 16 1/8W x 7 1/8 in.H, 14 5/8 lbs
  • Electrical requirements: 115/230V ±10%, 60/50Hz, selectable

Specifications

Connections USB
Depth (English) 12.1 in.
Depth (Metric) 30.8 cm
Description Visible
Detector Type Silicon Photodiode
Display LCD
Light Source Tungsten Halogen
Spectral Bandwidth 4 nm
Type Visible Spectrophotometer
Voltage 110/230 V
Wavelength Range 335 to 1000 nm
Electrical Requirements 110/230 V, 50/60 Hz
Height (English) 7.1 in.
Height (Metric) 18.5 cm
Hertz 50/60 Hz
Optical Design Single Beam
Wavelength Accuracy ±2 nm
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Width (English) 16.1 in.
Width (Metric) 41 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.