Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions VISION 10™ Polyester Knit Cleanroom Wipers

Catalog No. 501354699
Change view
Click to view available options
Dimensions (L x W):
9 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
50-135-4699 9 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-135-4699 Supplier High-Tech Conversions Supplier No. VS1098
Add to Cart
Add to Cart
This item is not returnable. View return policy

VISION 10™ Polyester Knit Cleanroom Wipers are compatible with ISO 5 (Class 100) Controlled Environments.

  • Standard weight, knife-cut, polyester knit
  • Extremely low particle generation and chemical extractables
  • Double bagged and vacuum cleanroom packed
  • Meets USP 797 and USP 800 requirements
  • Lot to lot traceability

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 20.5 cm
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 115 gsm
Certifications/Compliance ISO 5
Color White
Disposable Single-use
Dimensions (L x W) 9 x 8 in.
For Use With (Application) Wiping/Cleaning All Aspects of Class 5-8 Cleanrooms
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.