Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions VISION 10™ Polyester Knit Cleanroom Wipes

Catalog No. 17444129
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-129 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-444-129 Supplier High-Tech Conversions Supplier No. VS1099
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VISION 10™ Polyester Knit (115 gsm) Cleanroom Wipes are extremely low in particle generation and chemical extractables. The fabric consists of premium quality virgin polyester fibers that are continuously filamented throughout the knit construction.

  • 100% polyester knit material offers tough, absorbent and abrasion resistant properties
  • Basis Weight: 115 gsm
  • Thickness: 0.48 mm
  • Extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Meets USP 797 and USP 800 wipe requirements
  • Provide lot-to-lot traceability
  • Custom products available upon request

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 115 gsm
Certifications/Compliance ISO Class 5-8
Color White
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.