Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Vision 50™ ESD-Safe Polyester Knit Cleanroom Wipes

Catalog No. 17444008
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-008 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-008 Supplier High-Tech Conversions Supplier No. VS501212
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vision 50™ ESD-Safe Polyester Knit Cleanroom Wipes are compatible with ISO 5 class 100 and higher controlled environments.

  • Anti-static, extremely low linting and low in chemical extractables
  • Fabric consists of premium quality virgin polyester fibers and carbon core nylon fibers that are continuously filamented throughout the no-run knit construction
  • Knitted on state-of-the-art equipment especially for use in cleanrooms
  • Manufactured using numerous special processes that includes scouring, cutting, and a special proprietary cleaning process
  • Laundered in a class 100 cleanroom using ultra-filtered water of 0.45 micron purity and HEPA-filtered air during moisture removal
  • Hermetically sealed in cleanroom-cleaned packaging under class 10 air-stream and individually inspected with lot-to-lot traceability and using ISO 9000 standards
  • Continuous polyester fibers help prevent particle emissions
  • Abrasion resistant
  • Absorbent
  • Low in non-volatile residue and ionic levels

Specifications

Product Type ESD-safe Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polycellulose
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO 5
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom, Lab, Wiping, Cleaning
Packaging Quantity 100 Wipes/Bag, 10 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.