Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions VISION 50™ Polyester ESD Cleanroom Wipes

Catalog No. 17444131
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-131 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-444-131 Supplier High-Tech Conversions Supplier No. VS5099
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VISION 50™ ESD Cleanroom Wipes (VS50) are anti-static, extremely low linting and low in chemical extractables. This fabric consists of premium quality virgin polyester fibers and carbon core nylon fibers that are continuously filamented throughout the no-run knit construction.

  • Manufactured from 100% polyester providing a tough, absorbent and abrasion resistant product
  • Basis Weight: 140 gsm
  • Thickness: 0.49 mm
  • Knife-cut edges
  • Extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bagged and vacuum cleanroom packed
  • Lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 5-8
Color White
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.