Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Vision™ Safety Outerwear: Pants

Catalog No. 191661171 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-1171 Medium
19-166-1172 Large
19-166-1173 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-166-1171 Supplier Tingley™ Supplier No. P23122.MD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides all-season comfort

  • Innovative outerwear is ANSI™ 107 compliant for high visibility and breathability.
  • Constructed of 7mil thick polyurethane on 150 denier woven polyester
  • Stitched and taped sealed seams provide 100% waterproof protection
  • Designed for use in multipurpose applications
  • 2 in. (5.1cm) silver reflective tape reflects light for 360° nighttime conspicuity
  • Velcro™ take-up straps on ankle cuffs provide adjustable fit
  • Storm fly front seals out wind and rain
  • Easy access cargo pockets with Velcro closure
  • Fluorescent yellow/green background material for excellent daytime visibility
  • Side openings on pants with flap closure
  • Mildew resistant
  • Pants are Class E compliant

Order Info

Overalls in sizes Small to 5X available. Contact your Fisher Safety Customer Service Representative for ordering information.

Compliance

Jacket meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Pants are Class E compliant.

Specifications

Size Medium
Material Polyester
Color Fluorescent Yellow-Green
Seam Type Taped
No. of Pockets 2
Coating Polyurethane
Closure Type Snap Fly Front
Certifications/Compliance ANSI ISEA 107 Class E, Level 2
Size (English) Inseam 29 in.
Size (English) Waist 46 in.
Size (Metric) Inseam 73.6 cm
Size (Metric) Waist 116.8 cm
Tape Type 2 in. Silver reflective stripes
Thickness 7 mil
Includes Hook and loop take-up straps at the leg cuffs, elastic waist with drawcord
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.