Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians VisionAid™ Permanent Eyewash Stations
SDP

Catalog No. 19041529
Change view
Click to view available options
Capacity (English):
16 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-529 16 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-529 Supplier Radians Supplier No. REW01116

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Gravity-fed self-contained primary emergency eyewash station

  • Quick one-step activation delivering 15 minute flow in less than 1 second
  • Safe Stream is 50% lighter than conventional systems and has 2 removable rigid bottles for flushing fluid
  • Steel wall bracket included for easy mounting
  • Bacteriostatic Additive, test log card and drainage hose also included
  • Meets ANSI Z358.1 Standard

Specifications

Capacity (English) 16 gal.
Capacity (Metric) 60.5 L
Certifications/Compliance ANSI Z358.1
Color Green
Flow Rate 0.4 gpm
For Use With (Application) Primary Eyewash Station
Height (English) 21 in.
Height (Metric) 53.3 cm
Includes Steel wall bracket, bacteriostatic additive, test log card and drainage hose
Mounting Wall
Product Type Eyewash Station
Rinse Time 15 min.
Weight (English) 18 lb.
Weight (Metric) 8 kg
Width (English) 19 in.
Width (Metric) 48.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.