Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Adjustable-Volume Ovation™ Pipetter Stand
GSA_VASDP

Catalog No. 22146669 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-146-669 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-669 Supplier VistaLab™ Technologies Supplier No. 90574003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides a convenient way to organize Ovation pipetters, especially in hood applications.

  • Light, easy-to-clean plastic
  • Holds up to four pipetters

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Clear
Holds Pipettes
Material Plastic
Positions 4
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 1 Ea.
Length (English) 14 in.
Width (English) 9 in.
Height (English) 10 in.
Product Type Pipette Stand
Shelves 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.