Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Cap Opener
SDP

Catalog No. 22147113 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Size:
11 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-147-113 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-147-113 Supplier VistaLab™ Technologies Supplier No. 90574004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An easy-to-use, ergonomic solution for opening PCR or microtubes while pipetting

Specifications

Compatible Storage Tubes Tubes with 8 mm Caps
Length (English) 3 in.
No. per Pack 1 Ea.
Operation Manual
Width (English) 3 in.
Type Cap Opener Kit
For Use With (Equipment) Ovation electronic single channel and adjustable and fixed volume models
Size 11 mm
For Use With (Application) Ideal easy-to-use ergonomic solution for opening PCR or micro tubes while pipetting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.