Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ejector Sleeves
SDP

Catalog No. 22146665 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5-20 μL, 2-125 μL, 5-250 μL
25-1250 μL, 100-1000 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-665 25-1250 μL, 100-1000 μL
22-146-654 0.5-20 μL, 2-125 μL, 5-250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-146-665 Supplier VistaLab™ Technologies Supplier No. 90573011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For adjustable- and fixed-volume pipetters

  • ESC: 0.5-20μL, 2-125μL & 5-250μL
  • QS & M: 02.-2μL, 1-10μL, 2-20μL, 10-100μL, 20-200μL
  • F1 & F2: all models dispensing 20oμL and less

Specifications

For Use With Pipettes
Material Plastic
Volume (Metric) 25-1250 μL, 100-1000 μL
For Use With (Equipment) Electronic Single Channel Model 25 to 1250 μL, Adjustable Model 100 to 1000 μL, All Fixed Volume Models Dispensing 201 μL and Above
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.