Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ Brand Adjustable-Volume Macropipetter
GSA_VAGREENER_CHOICESDP

Catalog No. 21318600 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
1 to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-318-600 1 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-318-600 Supplier VistaLab™ Technologies Supplier No. 1061
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Handles almost any liquid from light alcohol to whole blood

Delivers precise liquid volumes with ±0.75% accuracy.

  • Adjustable from 1 to 5mL
  • Handles almost any liquid from light alcohol to whole blood
  • Simple-to-use volume adjustment setting helps compensate for solutions of varying viscosities

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±0.75%
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
Grip Type Ergonomic
Material Aluminum, Stainless Steel
Number of Channels 1
Product Line MLA Brand
Programmability No
Sterility Non-sterile
Type Adjustable Volume Macropipette
Volume (Metric) 1 to 5 mL
For Use With (Application) Any Liquid From Light Alcohol to Whole Blood
Includes Nozzle Insert, Calibration Key
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 11 in.
Width (English) 2.5 in.
Height (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.