Learn More
Description
Ten fixed-volume models, 10 through 1000μL. “To deliver” capability ensures volume accuracy over a wide range of viscosities.
- Accuracy to ±0.75%
- Tapered design and location of detipping mechanism enable easy access to narrow-diameter tubes
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Color-coded with capacity engraved on metal bonnet
Specifications
Specifications
| Accuracy | ±1.0% |
| Certifications/Compliance | ISO9001/2008 |
| Autoclavable | Autoclavable |
| Color | Pink |
| Material | Aluminum, Stainless Steel |
| Model | D-Tipper |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 950 μL |
| Includes | Glove guard |
| Warranty | Lifetime |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
