Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ Brand D-Tipper™ Pipetters (Large Tip)
GSA_VAGREENER_CHOICESDP

Catalog No. 21381507A Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-381-507A 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-381-507A Supplier VistaLab™ Technologies Supplier No. 1056CLT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for applications requiring dependable delivery of highly accurate volumes

Ten fixed-volume models, 10 through 1000μL. 'To deliver' capability ensures volume accuracy over a wide range of viscosities.

  • Accuracy to ±0.75%
  • Tapered design and location of detipping mechanism enable easy access to narrow-diameter tubes
  • Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
  • Color-coded with capacity engraved on metal bonnet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±1%
Certifications/Compliance ISO9001/2008
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Micropipette Tip
Material Aluminum, Stainless Steel
Model D-Tipper
Number of Channels 1
Sterility Non-sterile
Type Large Tip Pipette
Volume (Metric) 200 μL
Includes Nozzle Insert, Calibration Key
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 9 in.
Width (English) 2 in.
Height (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.