Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters
GREENER_CHOICESDP

Catalog No. 21357A Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
2 μL
3 μL
4 μL
5 μL
6 μL
7 μL
8 μL
9 μL
10 μL
Color:
Black
Blue
Gray
Green
Orange
Purple
Red
Silver
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
21-357A 2 μL Red
21-357D 5 μL Silver
21-357J 10 μL Orange
22-147-684 3 μL Gray
22-147-685 4 μL White
22-147-686 6 μL Green
22-147-687 7 μL Purple
22-147-688 8 μL Black
22-147-689 9 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-357A Supplier VistaLab™ Technologies Supplier No. 1802
Add to Cart
Add to Cart

Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

  • Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
  • Two-stroke 'To deliver' operation
  • Built in tip-ejector
  • Glove guard
  • Light plunger forces

Specifications

Accuracy 2%
Compatible Tips Standard MLA small tip
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Standard MLA Small Tip
Material Aluminum, Stainless Steel
Model MLA Micro D-Tipper™
Number of Channels 1
Sterility Non-sterile
Type Pipette
Volume (Metric) 2 μL
For Use With (Equipment) Standard MLA Small Tip
Includes Built-in tip ejector, two-stroke operation, D-Tipper™ ejection system
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 9 in.
Width (English) 2 in.
Height (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.