Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ Brand Starter Kit Pipets
GSA_VAGREENER_CHOICESDP

Catalog No. 22146275 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
50, 100, 1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-275 50, 100, 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-275 Supplier VistaLab™ Technologies Supplier No. 10500998
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features three D-Tipper Pipets (50μL, 100μL, 1000μL), stand and two VistaRak Pipette Tips.

  • Easy access to narrow-diameter tubes
  • Factory calibrated; easily recalibrated in the lab
  • Color coded, with capacity engraved on metal bonnet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Assorted
Disposable Reusable
For Use With Micropipette Tip
Material Polycarbonate ABS
Model F1
Number of Channels 1
Sterility Non-sterile
Type Pipette Starter Kit
Volume (Metric) 50, 100, 1000 μL
Includes 50 μL, 100 μL, 1000 μL, D-Tipper™ pipette, MLA pipette stand and 2 racks of tip
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 12 in.
Width (English) 12 in.
Height (English) 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.