Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Nozzle Extender
SDP

Catalog No. 22146655 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
2 to 200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-655 2 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-655 Supplier VistaLab™ Technologies Supplier No. 90571012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reaches the bottom of 15mL and 50mL centrifuge tubes or other tall tubes

Specifications

Description Small Nozzle Extender Kit
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 2 to 200 μL
For Use With (Application) Reaches the bottom of 15mL and 50mL centrifuge tubes or other tall tubes
For Use With (Equipment) ESC models 2 to 125uL and 5 to 250uL; QS and M models 1 to 10uL, 2 to 20uL, 10 to 100uL and 20 to 200uL; F1 and F2 models dispensing 5 to 200uL
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.