Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette
GSA_VASDP

Catalog No. p-3080539 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.2 to 10 mL
0.5 to 20 μL
100 to 5000 μL
2 to 125 μL
25 to 1250 μL
5 to 250 μL
Color:
Blue
Gray
Green
Purple
Red
Yellow
Increments:
0.05 μL
0.5 μL
1 μL
5 μL
10 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
22-146-102 5 to 250 μL Blue 1 μL
22-146-101 2 to 125 μL Green 0.5 μL
22-146-103 25 to 1250 μL Purple 5 μL
22-146-300 100 to 5000 μL Gray 10 μL
22-146-100 0.5 to 20 μL Yellow 0.05 μL
22-146-319 0.2 to 10 mL Red 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-146-102 Supplier VistaLab™ Technologies Supplier No. 10650250
Only null left
Add to Cart
Add to Cart

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops
  • Includes charger/power supply

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±0.8%
Battery Type Lithium-ion
Compatible Tips VistaLab™ tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Vistalab Tip
Material Polycarbonate ABS
Model Right Handed
Number of Channels 1
Product Line Ovation
Sterility Non-sterile
Type Pipette
Volume (Metric) 5 to 250 μL
Display LCD
Finger Style Ergonomic
For Use With (Equipment) VistaLab™ Tip
Includes power supply with adapter, shelf hanger
Increments 1 μL
Number of Speeds 5
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.